Shop BESTORQ

Timing Belt Model 66MXL281 66 in Effective length and 281 in Top Width

  • Mfr # 66MXL281

  • Zoro # G107437621


product price:  $46.39
/ea

Key Features

Height
0.044 in
Standards
RMA
Weight
0.07
Banded Belt
No
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66MXL281
Zoro #
G107437621
UPC #
-
Country of Origin
China

Dimensions

Height
0.044 in
Inside Length
6.6 in
Belt Trade Size
MXL
Top Width
2.81 in
Pitch Length
6.6 in

Details

Standards
RMA
Weight
0.07
Banded Belt
No
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Item
Timing Belt
Industry Number
66MXL281
Tooth Location
One Side
Number of Teeth
82
Pitch
0.08 in
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.