Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # AK39X15/16

  • Zoro # G410986878


product price: $18.19
/ea

Key Features

Number of Grooves
1
Material
Cast Iron
Hub Diameter
1 7/8 in
Pitch Diameter
3.16 in (3L), 3.5 in (4L, A)
For Belt Trade Size
3L, 4L, A, AX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK39X15/16
Zoro #
G410986878
UPC #
00195057086128
Country of Origin
China

Dimensions

Hub Diameter
1 7/8 in
Pitch Diameter
3.16 in (3L), 3.5 in (4L, A)
For Belt Trade Size
3L, 4L, A, AX
3L Pitch Diameter
3.16 in
Face Width
0.75 in
Bore Diameter
15/16 in
Outside Diameter
3.75 in
A Pitch Diameter
3.5 in
Overall Width
1 1/4 in
AX Pitch Diameter
3.5 in
Maximum Bore Diameter
1 1/8 in
4L Pitch Diameter
3.5 in
Length through Bore
1 5/32 in
Keyway Depth
1/8 in
Keyway Width
1/4 in

Details

Number of Grooves
1
Material
Cast Iron
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Material Fabrication
Cast
Weight
1.6 lb
Item
V-Belt Pulley
Bore Type
Fixed
Number of Set Screws
1
Includes
Set Screw
For V-Belt Type
Classical, Cogged
Pulley Construction
Webbed
Pulley Industry Number
AK39
Hub Type
One Side
Hub Projection
0.469 in

Description

V-Belt Pulley, 3L Pitch Diameter 3.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.5 in, AX Pitch Diameter 3.5 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 15/16 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.