Zoro Homepage

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # AK94X1-7/16

  • Zoro # G510987126


product price: $42.19
/ea

Key Features

Number of Grooves
1
Pitch Diameter
8.66 in (3L), 9 in (4L, A)
Includes
Set Screw
Weight
6 lb
Hub Diameter
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK94X1-7/16
Zoro #
G510987126
UPC #
00195057087484
Country of Origin
China

Dimensions

Pitch Diameter
8.66 in (3L), 9 in (4L, A)
Hub Diameter
2 1/2 in
For Belt Trade Size
3L, 4L, A, AX
Outside Diameter
9.25 in
3L Pitch Diameter
8.66 in
Bore Diameter
1 7/16 in
A Pitch Diameter
9 in
Overall Width
1 1/2 in
Face Width
0.75 in
AX Pitch Diameter
9 in
4L Pitch Diameter
9 in
Maximum Bore Diameter
1 11/16 in
Length through Bore
1 15/32 in
Keyway Depth
3/16 in
Keyway Width
3/8 in

Description

V-Belt Pulley, 3L Pitch Diameter 8.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 9 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 9 in, AX Pitch Diameter 9 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 7/16 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.