Zoro Homepage

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # BK100X1-1/4

  • Zoro # G310987142


product price: $51.39
/ea

Key Features

Number of Grooves
1
Material
Cast Iron
Includes
Set Screw
B Pitch Diameter
9.4 in
Pitch Diameter
9 in (4L, A), 9.4 in (5L, B)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK100X1-1/4
Zoro #
G310987142
UPC #
00195057091511
Country of Origin
China

Dimensions

B Pitch Diameter
9.4 in
Pitch Diameter
9 in (4L, A), 9.4 in (5L, B)
Face Width
0.88 in
Overall Width
1 9/16 in
A Pitch Diameter
9 in
Outside Diameter
9.75 in
Hub Diameter
2 3/8 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Bore Diameter
1 1/4 in
BX Pitch Diameter
9.4 in
AX Pitch Diameter
9 in
Maximum Bore Diameter
1 11/16 in
4L Pitch Diameter
9 in
5L Pitch Diameter
9.4 in
Length through Bore
1 15/32 in
Keyway Depth
1/8 in
Keyway Width
1/4 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 9 in, 5L Pitch Diameter 9.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 9 in, AX Pitch Diameter 9 in, B Pitch Diameter 9.4 in, BX Pitch Diameter 9.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 1/4 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.