Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # BK115X1

  • Zoro # G410986984


product price: $62.69
/ea

Key Features

Number of Grooves
1
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Face Width
0.88 in
A Pitch Diameter
10.5 in
Number of Set Screws
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK115X1
Zoro #
G410986984
UPC #
00195057091665
Country of Origin
China

Dimensions

Face Width
0.88 in
A Pitch Diameter
10.5 in
B Pitch Diameter
10.9 in
Pitch Diameter
10.5 in (4L, A), 10.9 in (5L, B)
Outside Diameter
11.25 in
Overall Width
1 9/16 in
Bore Diameter
1 in
Hub Diameter
2 3/8 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
4L Pitch Diameter
10.5 in
5L Pitch Diameter
10.9 in
Maximum Bore Diameter
1 11/16 in
AX Pitch Diameter
10.5 in
BX Pitch Diameter
10.9 in
Length through Bore
1 15/32 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Details

Number of Grooves
1
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Number of Set Screws
1
Material Fabrication
Cast
Item
V-Belt Pulley
Includes
Set Screw
Bore Type
Fixed
Material
Cast Iron
Weight
8.8 lb
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
BK115
Hub Type
One Side
Hub Projection
0.656 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 10.5 in, 5L Pitch Diameter 10.9 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 10.5 in, AX Pitch Diameter 10.5 in, B Pitch Diameter 10.9 in, BX Pitch Diameter 10.9 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.