Zoro Homepage

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # BK120X1-3/8

  • Zoro # G910986941


product price: $70.79
/ea

Key Features

Number of Grooves
1
A Pitch Diameter
11 in
Includes
Set Screw
Hub Diameter
2 3/8 in
Number of Set Screws
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK120X1-3/8
Zoro #
G910986941
UPC #
00195057091733
Country of Origin
China

Dimensions

A Pitch Diameter
11 in
Hub Diameter
2 3/8 in
Face Width
0.88 in
Overall Width
1 9/16 in
B Pitch Diameter
11.4 in
Pitch Diameter
11 in (4L, A), 11.4 in (5L, B)
For Belt Trade Size
4L, 5L, A, AX, B, BX
Bore Diameter
1 3/8 in
Outside Diameter
11.75 in
5L Pitch Diameter
11.4 in
4L Pitch Diameter
11 in
AX Pitch Diameter
11 in
Maximum Bore Diameter
1 11/16 in
BX Pitch Diameter
11.4 in
Length through Bore
1 15/32 in
Keyway Depth
5/32 in
Keyway Width
5/16 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 11 in, 5L Pitch Diameter 11.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 11 in, AX Pitch Diameter 11 in, B Pitch Diameter 11.4 in, BX Pitch Diameter 11.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 3/8 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.