Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # BK160X1-1/4

  • Zoro # G110987038


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
1
Weight
14.4 lb
Material
Cast Iron
Outside Diameter
15.75 in
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK160X1-1/4
Zoro #
G110987038
UPC #
00195057091917
Country of Origin
China

Dimensions

Outside Diameter
15.75 in
Hub Diameter
2 3/8 in
Pitch Diameter
15 in (4L, A), 15.4 in (5L, B)
B Pitch Diameter
15.4 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Bore Diameter
1 1/4 in
Face Width
0.88 in
A Pitch Diameter
15 in
Overall Width
1 9/16 in
4L Pitch Diameter
15 in
AX Pitch Diameter
15 in
5L Pitch Diameter
15.4 in
Maximum Bore Diameter
1 11/16 in
BX Pitch Diameter
15.4 in
Length through Bore
1 15/32 in
Keyway Depth
1/8 in
Keyway Width
1/4 in

Details

Number of Grooves
1
Weight
14.4 lb
Material
Cast Iron
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Item
V-Belt Pulley
Number of Set Screws
1
Includes
Set Screw
Material Fabrication
Cast
Bore Type
Fixed
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
BK160
Hub Type
One Side
Hub Projection
0.656 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 15 in, 5L Pitch Diameter 15.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 15 in, AX Pitch Diameter 15 in, B Pitch Diameter 15.4 in, BX Pitch Diameter 15.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 1/4 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.