Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # BK190X1-3/16

  • Zoro # G310987104


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
1
Face Width
0.88 in
Overall Width
1 9/16 in
A Pitch Diameter
18 in
Bore Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK190X1-3/16
Zoro #
G310987104
UPC #
00195057091955
Country of Origin
China

Dimensions

Face Width
0.88 in
Overall Width
1 9/16 in
A Pitch Diameter
18 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Bore Diameter
1 3/16 in
Outside Diameter
18.75 in
B Pitch Diameter
18.4 in
Hub Diameter
2 3/8 in
Pitch Diameter
18 in (4L, A), 18.4 in (5L, B)
5L Pitch Diameter
18.4 in
4L Pitch Diameter
18 in
AX Pitch Diameter
18 in
BX Pitch Diameter
18.4 in
Maximum Bore Diameter
1 11/16 in
Length through Bore
1 15/32 in
Keyway Width
1/4 in
Keyway Depth
1/8 in

Details

Number of Grooves
1
Bore Type
Fixed
Number of Set Screws
1
Material
Cast Iron
Material Fabrication
Cast
Item
V-Belt Pulley
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Includes
Set Screw
Weight
21.1 lb
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
BK190
Hub Type
One Side
Hub Projection
0.656 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 18 in, 5L Pitch Diameter 18.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 18 in, AX Pitch Diameter 18 in, B Pitch Diameter 18.4 in, BX Pitch Diameter 18.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 3/16 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.