Zoro Homepage

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # BK25x1

  • Zoro # G614868840


product price: $12.59
/ea

Key Features

Number of Grooves
1
Face Width
0.81 in
Overall Width
1 1/4 in
AX Pitch Diameter
1.9 in
Weight
0.7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK25x1
Zoro #
G614868840
UPC #
00195057089730
Country of Origin
China

Dimensions

Face Width
0.81 in
Overall Width
1 1/4 in
AX Pitch Diameter
1.9 in
Pitch Diameter
1.9 in (4L, A), 2.3 in (5L, B)
BX Pitch Diameter
2.3 in
Maximum Bore Diameter
1 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
B Pitch Diameter
2.3 in
Bore Diameter
1 in
A Pitch Diameter
1.9 in
5L Pitch Diameter
2.3 in
4L Pitch Diameter
1.9 in
Outside Diameter
2.65 in
Hub Diameter
1 9/16 in
Keyway Width
1/4 in
Length through Bore
1 1/16 in
Keyway Depth
1/8 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 1.9 in, 5L Pitch Diameter 2.3 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 1.9 in, AX Pitch Diameter 1.9 in, B Pitch Diameter 2.3 in, BX Pitch Diameter 2.3 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.