Zoro Homepage

V-Belt Sheave, 16.35" Outside dia.

  • Mfr # 6B160SF

  • Zoro # G814838391


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
6
Face Width
4.75 in
5L Pitch Diameter
16 in
For Bushing Type
Quick Detachable
Minimum Bore Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B160SF
Zoro #
G814838391
UPC #
00195057095274
Country of Origin
China

Dimensions

Face Width
4.75 in
5L Pitch Diameter
16 in
Minimum Bore Diameter
1/2 in
Bore Diameter
1/2 in
B Pitch Diameter
16 in
AX Pitch Diameter
15.6 in
BX Pitch Diameter
16 in
4L Pitch Diameter
15.6 in
Length through Bore
2 in
Maximum Bore Diameter
2 15/16 in
For Bushing Size
SF
A Pitch Diameter
15.6 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Pitch Diameter
15.6 in (4L, A), 16 in (5L, B)
Outside Diameter
16.35 in
Overall Width
4 3/4 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 15.6 in, 5L Pitch Diameter 16 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 15.6 in, B Pitch Diameter 16 in, AX Pitch Diameter 15.6 in, BX Pitch Diameter 16 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.