Zoro Select
V-Belt Sheave, 37 lb, Cast Iron
Mfr # 5C85E
Zoro # G010987336
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 5
- Standards REACH Certification, RoHS Compliant
- Face Width 5.25 in
- Outside Diameter 8.9 in
- Material Cast Iron
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Motor Run Capacitor, 440V, Round (4JR0530)
- DAYTON AC Gearmotor, 390.0 in-lb Max. Torque, 56 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVT7)
- HANKISON Maintenance Kit (HFMK5-24M)
- BSC PREFERRED Belt, BX Cogged, 21/32 x 69in OC (BX66)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.85 in OD (AK2878)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 6.45" OD (AK661)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 8.75 in OD (BK90)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 4.25 in OD (2BK45)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 8.50" OD (5V852)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (BK361)
- CONGRESS 5/8" or 1/2" Fixed Bore 4 Groove Stepped V-Belt Pulley (SCA400-4X062KW)
- Zoro Select Pulleys & Sheaves