Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, 20.35 in OD

  • Mfr # 3B200SF

  • Zoro # G010987060


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
3
Material Fabrication
Cast
Face Width
2.5 in
Length through Bore
2 in
Outside Diameter
20.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3B200SF
Zoro #
G010987060
UPC #
00195057094307
Country of Origin
China

Dimensions

Face Width
2.5 in
Length through Bore
2 in
Outside Diameter
20.35 in
Pitch Diameter
19.6 in (4L, A), 20 in (5L, B)
Overall Width
2 9/16 in
A Pitch Diameter
19.6 in
B Pitch Diameter
20 in
Maximum Bore Diameter
2 15/16 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Bore Diameter
2 15/16 in
4L Pitch Diameter
19.6 in
AX Pitch Diameter
19.6 in
BX Pitch Diameter
20 in
5L Pitch Diameter
20 in
For Bushing Size
SF
Minimum Bore Diameter
1/2 in

Details

Number of Grooves
3
Material Fabrication
Cast
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Weight
43 lb
Material
Cast Iron
Bore Type
Bushed
Item
V-Belt Pulley
For V-Belt Type
Banded, Classical, Cogged
For Bushing Type
Quick Detachable
Pulley Construction
Spoked
Pulley Industry Number
B200

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 19.6 in, 5L Pitch Diameter 20 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 19.6 in, B Pitch Diameter 20 in, AX Pitch Diameter 19.6 in, BX Pitch Diameter 20 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.