Shop ZORO SELECT
See all product information
Create Account
V90 Backup Ring
- Mfr # GR-V8-90-393
- Zoro # G922808644
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Material
Viton(R)
Outside Diameter - Actual
24.36 in
Standards
ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
Axial Thickness
0.06 in
Inside Diameter - Nominal
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V8-90-393
- Zoro #
- G922808644
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- V90 Backup Ring
- Material
- Viton(R)
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Dash Number
- 393
- Operating Temperature - Maximum
- 482 Degrees F
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Cut Type
- Solid
- System of Measurement
- Inch, Metric
- Cross-Section Shape
- Rectangular
- Color
- Black
- Durometer
- 90
- Operating Temperature - Minimum
- -13 Degrees F
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Outside Diameter - Actual
- 24.36 in
- Axial Thickness
- 0.06 in
- Inside Diameter - Nominal
- 24 in
- Outside Diameter - Nominal
- 24 23/64 in
- Cross-Section Width
- 3/16 in
- Inside Diameter - Actual
- 23.99 in
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.06 in, Durometer 90, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.