V90 Backup Ring, PK15
- Mfr # GR-V8-90-314/15
- Zoro # G422808274
product price:Â
$
33.89
/pk of 15, $2.26/ea
Key Features
Dash Number
314
Cut Type
Solid
Operating Temperature - Maximum
482 Degrees F
Outside Diameter - Nominal
1 1/8 in
Outside Diameter - Actual
1.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V8-90-314/15
- Zoro #
- G422808274
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Dash Number
- 314
- Cut Type
- Solid
- Item
- V90 Backup Ring
- Operating Temperature - Maximum
- 482 Degrees F
- Cross-Section Shape
- Rectangular
- Color
- Black
- Material
- Viton(R)
- Durometer
- 90
- System of Measurement
- Inch, Metric
- Operating Temperature - Minimum
- -13 Degrees F
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Outside Diameter - Nominal
- 1 1/8 in
- Outside Diameter - Actual
- 1.13 in
- Inside Diameter - Actual
- 0.76 in
- Inside Diameter - Nominal
- 49/64 in
- Cross-Section Width
- 3/16 in
- Axial Thickness
- 0.06 in
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.06 in, Durometer 90, Color Black, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.