Shop ZORO SELECT
See all product information
Create Account
V90 Backup Ring, PK2
- Mfr # GR-V8-90-177/2
- Zoro # G822808737
product price:Â
$
53.19
/pk of 2, $26.60/ea
Key Features
O-Ring Material Compatibility
Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
Outside Diameter - Nominal
9 11/16 in
Operating Temperature - Maximum
482 Degrees F
System of Measurement
Inch, Metric
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V8-90-177/2
- Zoro #
- G822808737
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Outside Diameter - Nominal
- 9 11/16 in
- Cross-Section Width
- 3/32 in
- Inside Diameter - Nominal
- 9 33/64 in
- Outside Diameter - Actual
- 9.69 in
- Axial Thickness
- 0.045 in
- Inside Diameter - Actual
- 9.52 in
Details
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Operating Temperature - Maximum
- 482 Degrees F
- System of Measurement
- Inch, Metric
- Color
- Black
- Cross-Section Shape
- Rectangular
- Item
- V90 Backup Ring
- Cut Type
- Solid
- Operating Temperature - Minimum
- -13 Degrees F
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Dash Number
- 177
- Material
- Viton(R)
- Durometer
- 90
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Shell Material
- Viton(R)
- Wire Color
- Black
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.045 in, Durometer 90, Color Black, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.