V90 Metric O-Ring, PK10
- Mfr # GR-V2.00X013/90/10
- Zoro # G622824319
product price:Â
$
5.39
/pk of 10, $0.54/ea
Sold in multiples of 3Â pks for
$16.17
Key Features
Operating Temperature - Minimum
-13 Degrees F
Outside Diameter - Actual
0.67 in
Durometer
90
Color
Black
Outside Diameter - Nominal
43/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V2.00X013/90/10
- Zoro #
- G622824319
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Operating Temperature - Minimum
- -13 Degrees F
- Durometer
- 90
- Color
- Black
- Item
- V90 Metric O-Ring
- Material
- Viton(R)
- Cross-Section Shape
- Round
- Cut Type
- Solid
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Operating Temperature - Maximum
- 482 Degrees F
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- System of Measurement
- Inch, Metric
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Outside Diameter - Actual
- 0.67 in
- Outside Diameter - Nominal
- 43/64 in
- Inside Diameter - Nominal
- 33/64 in
- Cross-Section Width
- 5/64 in
- Inside Diameter - Actual
- 0.51 in
Description
V90 Metric O-Ring, Material Viton(R), Durometer 90, Color Black, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.