Vacuum Connector, 1/4In, Polyethylene, PK10
Mfr # 5ZMG8
Zoro # G2336680
product price: $8.49
/pk 10, $0.85/eaKey Features
Specific Fitting Shape
Vacuum Tee
Barb Size
Standard
Fitting Connection Type
Barbed
Tube Size
1/4 in
Specific Pipe Fitting Shape
Adapter Tee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5ZMG8
Zoro #
G2336680
UPC #
-
Country of Origin
Unknown
Dimensions
Barb Size
Standard
Tube Size
1/4 in
Fitting Side B Tube Inner Diameter
1/4 in
Fitting Side C Tube Inner Diameter
1/4 in
Fitting Side A Tube Inner Diameter
1/4 in
Fitting Side 1 Tube Inner Diameter
1/4 in
Fitting Side 3 Tube Inner Diameter
1/4 in
Fitting Side 2 Tube Inner Diameter
1/4 in
Description
Barbed Tee, Specific Fitting Shape Vacuum Tee, Fitting Material Polyethylene, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/4 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/4 in, Color Black, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.