Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Connector, 1/8, 1/4, 3/8In, Nylon, PK5

  • Mfr # 5ZMG6

  • Zoro # G2336708


product price: $6.25
/pk 5, $1.25/ea
Sold in multiples of 2 for $12.50

Key Features

Tube Fitting Material
Nylon
Specific Fitting Shape
Vacuum Tee
Barb Size
Double Barb
Fitting Connection Type
Barbed
Tube Size
1/8 in x 1/4 in x 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZMG6
Zoro #
G2336708
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
Double Barb
Tube Size
1/8 in x 1/4 in x 3/8 in
Fitting Side C Tube Inner Diameter
3/8 in
Fitting Side B Tube Inner Diameter
1/4 in
Fitting Side A Tube Inner Diameter
1/8 in
Fitting Side 1 Tube Inner Diameter
1/8 in
Fitting Side 3 Tube Inner Diameter
3/8 in
Fitting Side 2 Tube Inner Diameter
1/4 in

Details

Item
Barbed Tee
Tube Fitting Material
Nylon
Specific Fitting Shape
Vacuum Tee
Fitting Connection Type
Barbed
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Adapter Tee
Basic Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Barbed
Fitting Side A Connection Type
Barbed
Fitting Side C Connection Type
Barbed
Fitting Material
Nylon
Fitting Side B Connection Type
Barbed
Fitting Shape
Tee
Connector Type
Reducer
Fitting Side 2 Connection Type
Barbed
Fitting Side 1 Connection Type
Barbed
Fitting Side 3 Connection Type
Barbed
For Media Type
Air
Fitting Features
Vent

Description

Barbed Tee, Specific Fitting Shape Vacuum Tee, Fitting Material Nylon, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/8 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/4 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 3/8 in, Package Quantity 5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.