Shop ZORO SELECT
See all product information
Create Account
Vacuum Gauge, Liquid Filled, 3-1/2 In
- Mfr # 4FLD7
- Zoro # G114702774
product price:Â
$
11.89
/ea
Key Features
Accuracy
+/-3-2-3%
Connection Size
1/4 in NPT
Case Color
Black
Gauge Case Material
ABS Plastic
Case Material
ABS Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4FLD7
- Zoro #
- G114702774
- UPC #
- 190735506073
- Country of Origin
- Unknown
Dimensions
- Connection Size
- 1/4 in NPT
Details
- Accuracy
- +/-3-2-3%
- Case Color
- Black
- Gauge Case Material
- ABS Plastic
- Case Material
- ABS Plastic
- Lens Material
- Acrylic
- Item
- Vacuum Gauge
- Socket Material
- Brass
Description
Vacuum Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS Plastic, Lens Material Acrylic, Case Color Black, Socket Material Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.