This item is Discontinued.

Zoro Select Vacuum Gauge, Mechanical Cont, 4-1/2 In 18C756

Vacuum Gauge, Mechanical Cont, 4-1/2 In (Discontinued)

  • Mfr # 18C756
  • Zoro # G4739926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18C756
Zoro #
G4739926
UPC #
190735393406
Country of Origin
China

Dimensions

Gauge Nominal Dial Size
4 1/2 in
Gauge Connection Size
1/4 in
Connection Size
1/4 in NPT
Nominal Dial Size
4 1/2 in
Process Connection Size
1/4 in

Details

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Front Flange
Liquid Filled
No
Basic Gauge Case Material
Plastic
Basic Gauge Wetted Parts
Copper
Gauge Connection Type
MNPT
Gauge Connection Location
Bottom
Gauge Primary Range Units
in Hg
For Use With
Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
Basic Gauge Socket Material
Copper
Calibration Certificate Included
No
Basic Gauge Sensor Material
Copper
Operating Temp. Range
-40 Degrees to 200 Degrees F
Gauge Accuracy
+/-1.00%
Gauge Case Material
Nylon
Item
Industrial Vacuum Gauge
Gauge Primary Range Values
-30 to 0
Gauge Socket Material
Copper Alloy HPb59-1
Gauge Sensor Material
Copper Alloy
Smallest Graduation
1 in Hg
Gauge Primary Range Smallest Graduation
1
Basic Gauge Lens Material
Glass
Gauge Panel Mountable
No
Range
30 in Hg Vac to 0
Gauge Lens Material
Tempered Glass
Connection Location
Lower
Case Color
Black
Gauge Case Color
Black
Series
Y120TNYL
Process Connection Location
Bottom
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Removable Bezel
No
Cleaned for Oxygen Service
No
Vibration Resistance
None
Includes Mounting Hardware
No
Hazardous Location Rating
Not Rated
Dial Face Color
White
Process Connection Gender
Male
Bezel Material
Stainless Steel
Process Connection
1/4 in NPT Male
Panel-Mountable
No
Lens Material
Tempered Glass
Socket Material
Copper Alloy HPb59-1
Gauge Wetted Parts
Copper
Non-Sparking
No
Dry Dampening Feature
None
Lens Material - Gauge
Glass
Field Fillable
No
Process Connection Type
NPT
Pressure Range Type
Vacuum
Accuracy Scale
Full Scale
Sensor Material
Copper Alloy
Compatible Process Media
Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
Dial Color
White
IP/NEMA Rating
Not Rated
Pressure Gauge Type
Panel-Mount Dial Pressure Gauge
Blowout Safety Back
No
Gauge Case Liquid
None
Includes Vent Plug
No
Freeze Resistant Movement
No
Scale Type
Single
Liquid-Filled Case
No
Accuracy
+/-1.0%
Primary Scale Units
in Hg
Includes Calibration Certificate
No
Case Material
Nylon
Pressure Range
30 to 0 in Hg
Primary Pressure Range
30 to 0
Application
Mechanical Contractors
Primary Scale Minor Graduations
1
Gauge Mounting Type
Front Flange

Description

Industrial Vacuum Gauge, Accuracy +/-1.0 Percent, Gauge Case Material Nylon, Nominal Dial Size 4 1/2 in, Lens Material Tempered Glass, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy, Sensor Material Copper Alloy, Socket Material Copper Alloy HPb59-1, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Bottom, Process Connection Size 1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.