Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Gauge, Test, 1-1/2 In

  • Mfr # 4FLP6

  • Zoro # G0044755


product price: $5.89
/ea

Key Features

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
General-Purpose Case
Liquid Filled
No
Gauge Nominal Dial Size
1 1/2 in
Basic Gauge Case Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4FLP6
Zoro #
G0044755
UPC #
190735506875
Country of Origin
China

Dimensions

Gauge Nominal Dial Size
1 1/2 in
Gauge Connection Size
1/8 in
Connection Size
1/8 in NPT
Process Connection Size
1/8 in
Nominal Dial Size
1 1/2 in
Nominal Dial Diameter
1 1/2 in

Details

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
General-Purpose Case
Liquid Filled
No
Basic Gauge Case Material
Plastic
Basic Gauge Wetted Parts
Brass / Bronze
Gauge Connection Type
MNPT
Gauge Connection Location
Bottom
Gauge Primary Range Units
in Hg
Case Color
Black
Gauge Case Material
ABS Plastic
Range
100 kPa Vac to 0, 30 in Hg Vac to 0
Gauge Secondary Range Values
-100 to 0
Gauge Secondary Range Units
kPa
Basic Gauge Sensor Material
Bronze
Basic Gauge Socket Material
Brass
Gauge Socket Material
Brass
Item
Commercial Vacuum Gauge
Gauge Sensor Material
Bronze
Basic Gauge Lens Material
Plastic
Gauge Lens Material
Acrylic
Gauge Panel Mountable
No
Gauge Case Color
Black
Gauge Primary Range Values
-30 to 0
Operating Temp. Range
-40 Degrees to 150 Degrees F
Gauge Primary Range Smallest Graduation
1
Gauge Accuracy
+/-3-2-3%
Smallest Graduation
1 in Hg
Calibration Certificate Included
No
Connection Location
Lower
Liquid-Filled Case
No
Bezel Material
Crimped Stainless Steel
Cleaned for Oxygen Service
No
Scale Type
Dual
Process Connection Location
Bottom
Dial Color
White
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Vibration Resistance
None
Secondary Scale Units
kPa
Primary Scale Minor Graduations
1, 2
Blowout Safety Back
No
Socket Material
Brass
Includes Vent Plug
No
Gauge Case Liquid
None
Field Fillable
No
Sensor Material
Bronze
Process Connection Gender
Male
IP/NEMA Rating
Not Rated
Accuracy Scale
Mid-Scale
Non-Sparking
No
Dry Dampening Feature
None
Primary Scale Units
in Hg
Process Connection Type
NPT
Hazardous Location Rating
Not Rated
Freeze Resistant Movement
No
Lens Material
Acrylic
Includes Mounting Hardware
No
Secondary Pressure Range
-100 to 0
Pressure Gauge Type
Commercial Pressure Gauge
Pressure Range Type
Vacuum
Application
Test and Measurement
Removable Bezel
No
Panel-Mountable
No
Accuracy
+/-3-2-3%
Primary Pressure Range
30 to 0
Includes Calibration Certificate
No
Case Material
ABS Plastic
Case Liquid
None
Secondary Scale Vacuum Measurement - Minimum
-100 kPa
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Operating Temperature - Maximum
150 Degrees F
Secondary Scale Vacuum Measurement - Maximum
0 kPa
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg

Description

Commercial Vacuum Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS Plastic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.