Zoro Homepage

Variable Pitch V-Belt Pulley

  • Mfr # 1VP40x1

  • Zoro # G614869045


product price: $22.39
/ea

Key Features

Number of Grooves
1
Keyway Depth
1/8 in
BX Pitch Diameter (Minimum)
2.7 in
3L Pitch Diameter (Maximum)
3.1 in
A Pitch Diameter (Minimum)
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VP40x1
Zoro #
G614869045
UPC #
00195057185593
Country of Origin
China

Dimensions

Keyway Depth
1/8 in
BX Pitch Diameter (Minimum)
2.7 in
3L Pitch Diameter (Maximum)
3.1 in
A Pitch Diameter (Minimum)
2.4 in
Overall Width
1 7/8 in
For Belt Trade Size
3L, 4L, 5L, A, AX, B, BX
B Pitch Diameter (Maximum)
3.7 in
Maximum Face Width
1.063 in
4L Pitch Diameter (Maximum)
3.4 in
4L Pitch Diameter (Minimum)
2.4 in
5L Pitch Diameter (Maximum)
3.7 in
Length through Bore
1 7/8 in
3L Pitch Diameter (Minimum)
2.3 in
Minimum Pitch Diameter
2.3 in (3L), 2.4 in (4L, A), 2.7 in (5L, B)
A Pitch Diameter (Maximum)
3.4 in
B Pitch Diameter (Minimum)
2.7 in
Maximum Pitch Diameter
3.1 in (3L), 3.4 in (4L, A), 3.7 in (5L, B)
BX Pitch Diameter (Maximum)
3.7 in
AX Pitch Diameter (Maximum)
3.4 in
Keyway Width
1/4 in
Bore Diameter
1 in
5L Pitch Diameter (Minimum)
2.7 in
AX Pitch Diameter (Minimum)
2.4 in
Minimum Face Width
0.688 in
Outside Diameter
3.75 in

Description

Variable Pitch V-Belt Pulley, Bore Diameter 1 in, Standards REACH Certification, RoHS Certification, For Belt Trade Size 3L, 4L, 5L, A, AX, B, BX, For V-Belt Type Wedge, Cogged, Material Cast Iron, Maximum Pitch Diameter 3.1 in (3L), 3.4 in (4L, A), 3.7 in (5L, B), Number of Grooves 1, Outside Diameter 3.75 in, Set Screw Location 90 Degrees from Keyway, On Keyway, 3L Pitch Diameter (Maximum) 3.1 in, 3L Pitch Diameter (Minimum) 2.3 in, 3V Pitch Diameter (Maximum) Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.