This item is Discontinued.

Zoro Select VCR/DVD Mounting Bracket, Black 1CWP9

VCR/DVD Mounting Bracket, Black (Discontinued)

  • Mfr # 1CWP9
  • Zoro # G1582262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1CWP9
Zoro #
G1582262
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
VCR/DVD Mounting Bracket
Color
Black
Construction
Steel
Swivel Angle (Deg.)
360
For Use With
No. 1CWP8
Load Capacity (Lb.)
22
Mounting
Adjustable
Includes
Hardware

Description

VCR/DVD Mounting Bracket, Color Black, Finish -, Includes Hardware, Standards -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.