Zoro Homepage

Vent Tee, 3 InHub

  • Mfr # 03405

  • Zoro # G1849355


product price: $19.79
/ea

Key Features

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
Tee
Specific Fitting Shape
Tee
Fitting Connection Type
Hub x Hub x Hub
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03405
Zoro #
G1849355
UPC #
012871034053
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3"
Pipe Size (Fittings)
3"
Overall Length
3 3/4 in
Fitting Side C Outside Diameter
3 15/16 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side C Nominal Pipe Size
3 in
Fitting Side B Outside Diameter
3 15/16 in
Fitting Side A Outside Diameter
3 15/16 in
For Pipe Outside Diameter
3 15/16 in
Fitting Side A Nominal Pipe Size
3 in

Details

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
Tee
Specific Fitting Shape
Tee
Fitting Connection Type
Hub x Hub x Hub
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Tee
Standards
ASTM D2665 For Dimensions And Performance, Cell Class 32222 As Defined In ASTM D3965 For Material, D3311 For Patterns And Laying Length
Basic Pipe Fitting Material
Plastic
Item
Vent Tee
Temp. Range
-40 Degrees to 180 Degrees F
Color
Black
Application
DWV
Fitting Side B Gender
Female
Low Lead Compliance Level
Not Compliant
Includes Seal
No
Fitting Side C Gender
Female
Fitting Side B Type
Socket
Schedule
Schedule 40
Includes Shield
No
Fitting Side A Gender
Female
For Pipe Schedule
40
Fitting Side C Type
Socket
Fitting Side A Type
Socket
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
Gravity Flow

Description

Vent Tee, Pipe Size 3 In, Hub Connection, Material of Construction ABS, Temp Range -40 To 180 Deg F, Standards Cell Class 32222 As Defined In ASTM D3965 For Material, ASTM D2665 For Dimensions And Performance, D3311 For Patterns And Laying Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.