Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vent Valve, 1 1/4 In, PVC

  • Mfr # 4GPP4

  • Zoro # G3375635


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 1/4"
Body Material
PVC
Connection Type
FNPT
Max. Pressure
232 psi
Vent Dia.
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4GPP4
Zoro #
G3375635
UPC #
622454383487
Country of Origin
Italy

Dimensions

Inlet Size
1 1/4"
Vent Dia.
1 1/4 in
Vent Height
18 in
Vent Valve Diameter
1 1/4 in
Pipe Connection Size
1 1/4 in
Vent Valve Height
18 in

Details

Item
Vent Valve
Body Material
PVC
Connection Type
FNPT
Max. Pressure
232 psi
Min. Pressure
1 psi
Temp. Range
33 Degrees to 240 Degrees F
Float Material
PVC
Product Type
Vent Valve
Outlet Connection Type
NPT
Operating Temperature - Maximum
240 Degrees F
Operating Pressure - Maximum
232 psi
Operating Temperature - Minimum
33 Degrees F
Inlet Connection Gender
Female
Application
Steam System, Water Distribution
Outlet Connection Gender
Female
Operating Pressure - Minimum
1 psi
For Media
Steam, Water
Inlet Connection Type
NPT

Description

Vent Valve, Inlet Size 1-1/4 in, Body Material PVC, Connection Type FNPT, Float Material PVC, Max. Pressure 232 psi, Min. Pressure 1 psi, Temp. Range 33 Degrees to 240 Degrees F, Vent Dia. 1 1/4 in, Vent Height 18 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.