Shop All Glove Dispensers & Accessories
Zoro Select
Vertical Glove Dispenser, Metal, 3 Boxes
Mfr # 6GKZ1
Zoro # G4781883
original price:
$39.92
61% off
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Powder-Coated Steel
- Depth 3 3/4 in
- Height 30 in
- Width 5 1/2 in
Product Information
- Brand Zoro Select
- MFR # 6GKZ1
- Zoro # G4781883
- UPC # 190735542262
- Country of Origin China
- Category Glove Dispensers & Accessories
Dimensions
Depth | 3 3/4 in |
Height | 30 in |
Width | 5 1/2 in |
Size | 30"H x '5-1/2"W x 3-3/4"D |
Details
Description
Vertical Glove Dispenser, Box Opening Orientation Front, Dimensions 30 in H x 5-1/2 in W x 3-3/4 in D, Dispenser Layout 3 Boxes, Fill Direction Left Load, Right Load, Top Load, Glove Dispenser Type General Purpose, Dispenser Contains Standard Glove Box, Color White, Depth 3 3/4 in, Height 30 in, Material Powder-Coated Steel, Width 5 1/2 in, Holder Mount Location Wall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Lime Lightweight Full Brim Hard Hat Vented Class C (8968)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, 2XL (KBKB1T18TXX)
- SIGNMISSION OSHA Sign, Safety Shoes Required Area Symbol, 5in X 3.5in Decal, 5" W, 3.5" H, Landscape (OS-NS-D-35-L-16535)
- BOOST EYEWEAR Reading Glasses, Traditional Frames in Black, Tortoise Shell, Blue and Red, 6PK (27350-6PK)
- ZORO SELECT Horizontal Glove Dispenser, Metal, 1 Box (6GKZ6)
- ZORO SELECT Horizontal Glove Dispenser, PETG, 2 Boxes (3RZT2)
- ZORO SELECT Glove Dispenser, Stainless Steel, 3 Boxes (6GLA1)
- ZORO SELECT Vertical Glove Dispenser, Metal, 2 Boxes (6GKZ0)
- ZORO SELECT Glove Dispenser, Plastic, Blue, 1 Box (6GLA2)
- ZORO SELECT Glove Dispenser, Steel, 1 Box (6GKX9)
- ERGODYNE Glove Clip, Black, 9" (3400)
- Zoro Select Gloves & Hand Protection