This item is Discontinued.

Zoro Select Vertical Storage Tank, White, 31" Dia. T-0165-059

Vertical Storage Tank, White, 31" Dia. (Discontinued)

  • Mfr # T-0165-059
  • Zoro # G7489711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T-0165-059
Zoro #
G7489711
UPC #
726559603669
Country of Origin
United States

Dimensions

Width
31 in
Fill Opening Size
6 in
Depth
31 in
Height
59 in
Diameter
31"
Overall Depth
31 in
Overall Width
31 in
Overall Height
59 in
Overall Diameter
31 in
Drain Opening Diameter
1 1/2 in
Fill Opening Diameter
6 in
Overall LxDia.
31 in x 31 in / 31 in
Width (in)
31 in
Overall HxDia.
59 in x 31 in
Length (in)
31 in
Fill Opening Diameter (in)
6 in
Height (in)
59 in
Overall Dimensions
59 in H x 31 in W x 31 in L x 31 in Dia.

Details

Item
Liquid Storage Tank
Capacity
165 gal
Color
White
Drain Opening
1 1/2 in
Material
Medium Density Polyethylene
Shape
Round
Tank Material
Polyethylene
Liquid Storage Capacity
165 gal
Tank Capacity (gal)
165 gal
Construction Material
Polyethylene

Description

Liquid Storage Tank, Drain Opening Diameter 1 1/2 in, Fill Opening Diameter 6 in, Liquid Storage Capacity 165 gal, Overall Depth 31 in, Overall Diameter 31 in, Overall Height 59 in, Overall Width 31 in, Tank Material Polyethylene, Color White, Shape Round

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.