Shop ZORO SELECT

Vial, 109.6 mm H, LDPE, PK5

  • Mfr # 226425-0180
  • Zoro # G302745064

product price: 
$
58.39
/pk of 5, $11.68/ea

Key Features

Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
LDPE
Sterile/Non-Sterile
Non-Sterile
Neck Size
54.5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
226425-0180
Zoro #
G302745064
UPC #
-
Country of Origin
Italy
Item
Vial
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
LDPE
Sterile/Non-Sterile
Non-Sterile
Special Features
Chemical-Resistant, Heavy Wall, Leakproof, Suitable for Food Stuff
Labware Capacity - English
6.09 oz
Labware Capacity - Metric
180 mL
Product Type
Vial
Autoclavable
No
Vial Style
Storage
Labware Closure Liner Material
Unlined
Body Material
LDPE
Labware Body Material
HDPE
Labware Clarity
Translucent
Body Color
Colorless
Clarity
Translucent
Capacity - English
6.08 fl oz
Closure Liner Material
Unlined
Vial Type
Storage
Capacity - Metric
180 mL
Basic Material
Plastic
Number of Vials Included
5
Standards
EC Regulation 10/2011
Bottom Shape
Round
Graduated
No
Thread Location
External
Closure Type
Screw
Front Closure
Screw

Dimensions

Neck Size
54.5 mm
Labware Height - Metric
109.6 mm
Labware Inside Dia. - Metric
50 mm
Labware Inside Dia. - English
1.97 in
Labware Height - English
4.31 in
Inside Diameter - Metric
50 mm
Overall Height - Metric
109.6 mm
Body Diameter - Metric
54.5 mm

Description

Vial, Capacity - Metric 180 mL, Capacity - English 6.08 fl oz, Body Diameter - Metric 54.5 mm, Product Type Vial, Vial Type Storage, Body Material LDPE, Includes Closure Yes, Closure Material LDPE, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Neck Size 54.5 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Translucent, Glassware Class Not Applicable, Overall Height - Metric 109.6 mm, Number of Vials Included 5, Basic Material Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.