Shop ZORO SELECT

Cryogenic Vial, 12.5mm Dia, Clear, PK500

  • Mfr # 3001
  • Zoro # G5692115

product price: 
$
233.99
/pk of 500, $0.47/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
Thermoplastic Elastomer
Sterile/Non-Sterile
Sterile
Special Features
Heavy Metals Free and BSE/TSE Free, Non-Cytotoxic, Non-Mutagenic, Non-Pyrogenic, Self-Standing Tubes, Slim Profile Cap Design, Tamper Evident Packaging, Unique Barcode Printed on Each Vial, White Writing Surface
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3001
Zoro #
G5692115
UPC #
-
Country of Origin
Italy
Item
Cryogenic Vial
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
Thermoplastic Elastomer
Sterile/Non-Sterile
Sterile
Special Features
Heavy Metals Free and BSE/TSE Free, Non-Cytotoxic, Non-Mutagenic, Non-Pyrogenic, Self-Standing Tubes, Slim Profile Cap Design, Tamper Evident Packaging, Unique Barcode Printed on Each Vial, White Writing Surface
Labware Capacity - English
0.03 oz
Labware Body Color
Clear
Color
clear
Labware Clarity
Transparent
Labware Closure Material
Thermoplastic Elastomer (TPE)
Labware Capacity - Metric
1 mL
Labware Body Material
Polypropylene
Vial Style
Cryogenic
Autoclavable
Yes
Standards
ISO 7
Capacity - English
0.03 fl oz
Closure Liner Design
Molded-In Seal Ring
Vial Type
Cryogenic
Number of Vials Included
500
Capacity - Metric
1 mL
Body Material
Polypropylene
Clarity
Clear
Graduated
Yes
Body Color
Colorless
Product Type
Vial
Closure Liner Material
Unlined
Closure Type
Screw
Basic Material
Plastic
Bottom Shape
Conical
Thread Location
Internal
Includes Write-On Window
Writing Patch Included
Front Closure
Screw

Dimensions

Labware Inside Dia. - Metric
10 mm
Labware Height - Metric
42.8 mm
Labware Height - English
1.68 in
Labware Inside Dia. - English
0.39 in
Overall Height - Metric
42.8 mm
Body Diameter - Metric
12.5 mm
Inside Diameter - Metric
10 mm

Description

Cryogenic Vial, Capacity - Metric 1 mL, Capacity - English 0.03 fl oz, Body Diameter - Metric 12.5 mm, Product Type Vial, Vial Type Cryogenic, Body Material Polypropylene, Includes Closure Yes, Closure Material Thermoplastic Elastomer, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Neck Size Not Applicable, Sterile/Non-Sterile Sterile, Autoclavable Yes, Body Color Colorless, Glassware Class Not Applicable, Overall Height - Metric 42.8 mm, Number of Vials Included 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.