Shop ZORO SELECT

Vial, 53 mm H, LDPE, PK10

  • Mfr # 226425-0030
  • Zoro # G802745052

product price: 
$
65.49
/pk of 10, $6.55/ea

Key Features

Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
LDPE
Sterile/Non-Sterile
Non-Sterile
Neck Size
35 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
226425-0030
Zoro #
G802745052
UPC #
-
Country of Origin
Italy

Dimensions

Neck Size
35 mm
Labware Inside Dia. - English
1.22 in
Labware Inside Dia. - Metric
31 mm
Labware Height - Metric
53 mm
Labware Height - English
2.09 in
Overall Height - Metric
53 mm
Body Diameter - Metric
35 mm
Inside Diameter - Metric
31 mm

Details

Item
Vial
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
LDPE
Sterile/Non-Sterile
Non-Sterile
Special Features
Chemical-Resistant, Heavy Wall, Leakproof, Suitable for Food Stuff
Labware Body Material
HDPE
Labware Clarity
Translucent
Labware Closure Liner Material
Unlined
Vial Style
Storage
Product Type
Vial
Body Material
LDPE
Autoclavable
No
Labware Capacity - English
1.01 oz
Labware Capacity - Metric
30 mL
Capacity - Metric
30 mL
Number of Vials Included
10
Vial Type
Storage
Basic Material
Plastic
Closure Liner Material
Unlined
Clarity
Translucent
Capacity - English
1.01 fl oz
Body Color
Colorless
Bottom Shape
Round
Thread Location
External
Graduated
No
Closure Type
Screw
Standards
EC Regulation 10/2011
Front Closure
Screw

Description

Vial, Capacity - Metric 30 mL, Capacity - English 1.01 fl oz, Body Diameter - Metric 35 mm, Product Type Vial, Vial Type Storage, Body Material LDPE, Includes Closure Yes, Closure Material LDPE, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Neck Size 35 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Colorless, Glassware Class Not Applicable, Overall Height - Metric 53 mm, Number of Vials Included 10, Basic Material Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.