Shop UNITED SCIENTIFIC
See all product information
Create Account
Glass Vials & Ampules, 61 mm H, PK500
- Mfr # UNSCVL004
- Zoro # G322760559
product price:Â
$
335.99
/pk of 500, $0.67/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Closure Liner Material
Foil/Metal Cork
Neck Size
22-400
Basic Material
Glass
Body Diameter - Metric
28 mm
Thread Location
External
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNSCVL004
- Zoro #
- G322760559
- UPC #
- 840287248531
- Country of Origin
- India
- Closure Liner Material
- Foil/Metal Cork
- Basic Material
- Glass
- Thread Location
- External
- Capacity - Metric
- 20 mL
- Body Material
- Borosilicate Glass
- Body Color
- Colorless
- Graduated
- No
- Includes Closure
- Yes
- Product Type
- Vial
- Bottom Shape
- Round
- Special Features
- High Ultraviolet Transmission
- Standards
- ASTM Type I
- Clarity
- Clear
- Closure Type
- Screw
- Closure Color
- White
- Autoclavable
- Yes
- Item
- Glass Vials & Ampules
- Closure Material
- Urea
- Vial Type
- Scintillation
- Number of Vials Included
- 500
- USP Specification
- Type I
- Front Closure
- Screw
Dimensions
- Neck Size
- 22-400
- Body Diameter - Metric
- 28 mm
- Overall Height - Metric
- 61 mm
- Screw Closure Size
- 22-400
Description
Glass Vials & Ampules, Capacity - Metric 20 mL, Capacity - English Not Applicable, Body Diameter - Metric 28 mm, Product Type Vial, Vial Type Scintillation, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Urea, Closure Liner Material Foil/Metal Cork, Screw Closure Size 22-400, Neck Size 22-400, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Glassware Class A, Overall Height - Metric 61 mm, Number of Vials Included 500, Basic Material Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.