Vial, 63.4 mm H, LDPE, PK5

  • Mfr # 226425-0090
  • Zoro # G102745066
product price: 
$
50.15
/pk of 5, $10.03/ea

Key Features

Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
LDPE
Sterile/Non-Sterile
Non-Sterile
Neck Size
54.5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
226425-0090
Zoro #
G102745066
UPC #
-
Country of Origin
Italy

Dimensions

Neck Size
54.5 mm
Labware Height - English
2.5 in
Labware Height - Metric
63.4 mm
Labware Inside Dia. - English
1.97 in
Labware Inside Dia. - Metric
50 mm
Overall Height - Metric
63.4 mm
Inside Diameter - Metric
50 mm
Body Diameter - Metric
54.5 mm

Details

Item
Vial
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
LDPE
Sterile/Non-Sterile
Non-Sterile
Special Features
Chemical-Resistant, Heavy Wall, Leakproof, Suitable for Food Stuff
Product Type
Vial
Labware Clarity
Translucent
Labware Capacity - Metric
90 mL
Labware Capacity - English
3.04 oz
Vial Style
Storage
Autoclavable
No
Labware Body Material
HDPE
Body Material
LDPE
Labware Closure Liner Material
Unlined
Clarity
Translucent
Vial Type
Storage
Closure Liner Material
Unlined
Capacity - English
3.04 fl oz
Basic Material
Plastic
Body Color
Colorless
Number of Vials Included
5
Capacity - Metric
90 mL
Graduated
No
Thread Location
External
Closure Type
Screw
Bottom Shape
Round
Standards
EC Regulation 10/2011
Front Closure
Screw

Description

Vial, Capacity - Metric 90 mL, Capacity - English 3.04 fl oz, Body Diameter - Metric 54.5 mm, Product Type Vial, Vial Type Storage, Body Material LDPE, Includes Closure Yes, Closure Material LDPE, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Neck Size 54.5 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Colorless, Glassware Class Not Applicable, Overall Height - Metric 63.4 mm, Number of Vials Included 5, Basic Material Plastic

Ratings & reviews