Glass Vials & Ampules, 61 mm H, PK500
- Mfr # UNSCVL008
- Zoro # G722760456
product price:Â
$
335.99
/pk of 500, $0.67/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Capacity - Metric
20 mL
Closure Color
White
Closure Liner Material
Foil/Metal Cork
Screw Closure Size
22-400
Includes Closure
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNSCVL008
- Zoro #
- G722760456
- UPC #
- 840287248579
- Country of Origin
- India
- Capacity - Metric
- 20 mL
- Closure Color
- White
- Closure Liner Material
- Foil/Metal Cork
- Includes Closure
- Yes
- Vial Type
- Scintillation
- Body Color
- Colorless
- Product Type
- Vial
- Closure Material
- Urea
- Graduated
- No
- Closure Type
- Screw
- Basic Material
- Glass
- Body Material
- Borosilicate Glass
- Clarity
- Clear
- Special Features
- High Ultraviolet Transmission
- USP Specification
- Type I
- Thread Location
- External
- Number of Vials Included
- 500
- Autoclavable
- Yes
- Bottom Shape
- Round
- Standards
- ASTM Type I
- Item
- Glass Vials & Ampules
- Front Closure
- Screw
Dimensions
- Screw Closure Size
- 22-400
- Neck Size
- 22-400
- Body Diameter - Metric
- 28 mm
- Overall Height - Metric
- 61 mm
Description
Glass Vials & Ampules, Capacity - Metric 20 mL, Capacity - English Not Applicable, Body Diameter - Metric 28 mm, Product Type Vial, Vial Type Scintillation, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Urea, Closure Liner Material Foil/Metal Cork, Screw Closure Size 22-400, Neck Size 22-400, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Glassware Class A, Overall Height - Metric 61 mm, Number of Vials Included 500, Basic Material Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.