Zoro Homepage

Vibration Strut Clamp, 1 1/8"Pipe,

  • Mfr # 22FP68

  • Zoro # G9081554


product price: $2.39
/ea

Key Features

Material
Di-Chromate Plated Steel
Pipe Size (In.)
1 1/8 in
Max. Load (Lb.)
400 lb
Type
Tubing
Tube Size (In.)
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22FP68
Zoro #
G9081554
UPC #
190735936771
Country of Origin
China

Dimensions

Pipe Size (In.)
1 1/8 in
Tube Size (In.)
1 1/8 in
For Strut Channel Width
1 5/8 in
For Tube Outside Diameter
1 1/8 in
For Pipe Size
1 1/8 in
For Maximum Outside Diameter
1 1/8 in
Overall Length
1 5/8 in

Details

Material
Di-Chromate Plated Steel
Item
Vibration-Dampening Strut Clamp
Max. Load (Lb.)
400 lb
Type
Tubing
Metal Detectable
Yes
Description/Special Features
Ideal for Multiple Runs While Absorbing Shock and Vibration
Clamp Material Finish
Di-Chromate Plated
For Use On
Pipe, Tube
Clamp Material
Steel
Features
Break-Apart Design
Includes Mounting Hardware
Yes
Load Capacity
400 lb
Bolt Material
Steel
Clamp Style
Cushioned Strut Clamp
Mount Type
Strut Channel
Clamp Type
Strut Clamp
Cushioned
Yes
Cushion Material
TPE
Maximum Operating Temperature
275 Degrees F

Description

Vibration-Dampening Strut Clamp, Clamp Material Steel, Clamp Material Finish Di-Chromate Plated, Clamp Type Strut Clamp, Cushion Material TPE, For Maximum Outside Diameter 1 1/8 in, For Pipe Size 1 1/8 in, For Strut Channel Width 1 5/8 in, Load Capacity 400 lb, Maximum Operating Temperature 275 Degrees F, Mount Type Strut Channel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.