Shop ZORO SELECT
See all product information
Create Account
Vibration Strut Clamp, 3/4"Pipe, 1 5/8"W
- Mfr # 22FP76
- Zoro # G6100814
product price:Â
$
2.39
/ea
Key Features
Material
Electro Galvanized Gold
Pipe Size (In.)
3/4 in
Max. Load (Lb.)
1,000 lb
Type
Strut Mounted
Width (In.)
1 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22FP76
- Zoro #
- G6100814
- UPC #
- 190735935941
- Country of Origin
- China
Dimensions
- Pipe Size (In.)
- 3/4 in
- Width (In.)
- 1 5/8 in
- Length (In.)
- 1 13/64 in
- Tube Size (In.)
- 7/8 in
- Overall Length
- 1 1/5 in
- For Pipe Size
- 3/4 in
- Overall Width
- 1 3/5 in
- For Copper Tube Size
- 4/5 in
- For Strut Channel Width
- 1 5/8 in
- For Tube Outside Diameter
- 4/5 in
- For Maximum Outside Diameter
- 3/4 in
- Wire Rope Length
- 1 1/5 in
- Length
- 1 1/5 in
- Fits Chest Size
- Controlled Squeeze Design
Description
Vibration-Dampening Strut Clamp, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Cushion Clamp, Cushion Material TPE, For Copper Tube Size 4/5 in, For Maximum Outside Diameter 3/4 in, For Pipe Size 3/4 in, For Strut Channel Width 1 5/8 in, Load Capacity 1,000 lb, Maximum Operating Temperature 275 Degrees F, Mount Type Strut Channel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.