Vinyl Sheet
- Mfr # BVP-5x30in
- Zoro # G524790804
product price:Â
$
91.59
/ea
Key Features
Plastic Width
30 in
Product Type
Plastic Sheet
Product Form
Sheet
Weight
1.57 lb
Scratch-Resistant
Scratch-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BVP-5x30in
- Zoro #
- G524790804
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Product Type
- Plastic Sheet
- Product Form
- Sheet
- Weight
- 1.57 lb
- Scratch-Resistant
- Scratch-Resistant
- Plastic Density
- 0.048 lb/cu in
- Color
- Black
- Minimum Temperature
- -30 Degrees F
- UV-Resistant
- UV-Resistant
- Material
- PVC
- Plastic Clarity
- Opaque
- Metal Detectable
- Not Metal Detectable
- Backing Type
- No Backing
- Fabrication
- Coated
- Maximum Temperature
- 200 Degrees F
- Standards
- RoHS Compliant
- Static-Resistant
- Not Static-Resistant
Dimensions
- Plastic Width
- 30 in
- Plastic Thickness
- 0.018 in
- Plastic Length
- 5 ft
Description
Vinyl Sheet, PVC, Plastic Length 5 ft, Plastic Width 30 in, Plastic Thickness 0.018 in, Black, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.