Shop ZORO SELECT
See all product information
Create Account
Vinyl Sheet
- Mfr # BVP-05X65
- Zoro # G124787228
product price:Â
$
2,301.99
/ea
Free Shipping & Returns
Key Features
Fabrication
Coated
Minimum Temperature
-30 Degrees F
Standards
RoHS Compliant
Maximum Temperature
200 Degrees F
Static-Resistant
Not Static-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BVP-05X65
- Zoro #
- G124787228
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Fabrication
- Coated
- Minimum Temperature
- -30 Degrees F
- Standards
- RoHS Compliant
- Maximum Temperature
- 200 Degrees F
- Static-Resistant
- Not Static-Resistant
- UV-Resistant
- UV-Resistant
- Material
- PVC
- Scratch-Resistant
- Scratch-Resistant
- Metal Detectable
- Not Metal Detectable
- Product Form
- Sheet
- Weight
- 40.63 lb
- Backing Type
- No Backing
- Plastic Density
- 0.048 lb/cu in
- Plastic Clarity
- Opaque
- Color
- Black
- Product Type
- Plastic Sheet
Dimensions
- Plastic Length
- 65 ft
- Plastic Width
- 5 ft
- Plastic Thickness
- 0.018 in
Description
Vinyl Sheet, PVC, Plastic Length 65 ft, Plastic Width 5 ft, Plastic Thickness 0.018 in, Black, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.