Vinyl Sheet
- Mfr # GVP-05X85
- Zoro # G024793466
product price:Â
$
2,709.99
/ea
Free Shipping & Returns
Key Features
Material
PVC
Plastic Clarity
Opaque
Static-Resistant
Not Static-Resistant
Color
Green
Minimum Temperature
-30 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVP-05X85
- Zoro #
- G024793466
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Material
- PVC
- Plastic Clarity
- Opaque
- Static-Resistant
- Not Static-Resistant
- Color
- Green
- Minimum Temperature
- -30 Degrees F
- Scratch-Resistant
- Scratch-Resistant
- Plastic Density
- 0.048 lb/cu in
- Backing Type
- No Backing
- Maximum Temperature
- 200 Degrees F
- UV-Resistant
- UV-Resistant
- Metal Detectable
- Not Metal Detectable
- Fabrication
- Coated
- Weight
- 54 lb
- Product Form
- Sheet
- Product Type
- Plastic Sheet
- Standards
- RoHS Compliant
Dimensions
- Plastic Thickness
- 0.018 in
- Plastic Width
- 5 ft
- Plastic Length
- 85 ft
Description
Vinyl Sheet, PVC, Plastic Length 85 ft, Plastic Width 5 ft, Plastic Thickness 0.018 in, Green, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.