Shop ZORO SELECT
See all product information
Create Account
Vinyl Sheet
- Mfr # OVP-05X75
- Zoro # G924794952
product price:Â
$
1,507.99
/ea
Free Shipping & Returns
Key Features
Material
PVC
Product Type
Plastic Sheet
Standards
RoHS Compliant
Metal Detectable
Not Metal Detectable
Plastic Clarity
Opaque
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OVP-05X75
- Zoro #
- G924794952
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Material
- PVC
- Product Type
- Plastic Sheet
- Standards
- RoHS Compliant
- Metal Detectable
- Not Metal Detectable
- Plastic Clarity
- Opaque
- Product Form
- Sheet
- Static-Resistant
- Not Static-Resistant
- Plastic Density
- 0.048 lb/cu in
- Backing Type
- No Backing
- Weight
- 46.88 lb
- UV-Resistant
- UV-Resistant
- Maximum Temperature
- 200 Degrees F
- Minimum Temperature
- -30 Degrees F
- Color
- Orange
- Fabrication
- Coated
- Scratch-Resistant
- Scratch-Resistant
Dimensions
- Plastic Length
- 75 ft
- Plastic Width
- 5 ft
- Plastic Thickness
- 0.018 in
Description
Vinyl Sheet, PVC, Plastic Length 75 ft, Plastic Width 5 ft, Plastic Thickness 0.018 in, Orange, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.