Vinyl Sheet
- Mfr # BVP-05X90
- Zoro # G724789738
product price:Â
$
3,186.99
/ea
Free Shipping & Returns
Key Features
Product Form
Sheet
Plastic Clarity
Opaque
UV-Resistant
UV-Resistant
Fabrication
Coated
Scratch-Resistant
Scratch-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BVP-05X90
- Zoro #
- G724789738
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Product Form
- Sheet
- Plastic Clarity
- Opaque
- UV-Resistant
- UV-Resistant
- Fabrication
- Coated
- Scratch-Resistant
- Scratch-Resistant
- Maximum Temperature
- 200 Degrees F
- Metal Detectable
- Not Metal Detectable
- Material
- PVC
- Minimum Temperature
- -30 Degrees F
- Weight
- 57 lb
- Static-Resistant
- Not Static-Resistant
- Standards
- RoHS Compliant
- Product Type
- Plastic Sheet
- Plastic Density
- 0.048 lb/cu in
- Backing Type
- No Backing
- Color
- Black
Dimensions
- Plastic Width
- 5 ft
- Plastic Length
- 90 ft
- Plastic Thickness
- 0.018 in
Description
Vinyl Sheet, PVC, Plastic Length 90 ft, Plastic Width 5 ft, Plastic Thickness 0.018 in, Black, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.