Shop ZORO SELECT
See all product information
Create Account
Vinyl Sheet
- Mfr # OVP-05X95
- Zoro # G124788683
product price:Â
$
1,910.99
/ea
Free Shipping & Returns
Key Features
Plastic Width
5 ft
Static-Resistant
Not Static-Resistant
Fabrication
Coated
Plastic Length
95 ft
Product Type
Plastic Sheet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OVP-05X95
- Zoro #
- G124788683
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Static-Resistant
- Not Static-Resistant
- Fabrication
- Coated
- Product Type
- Plastic Sheet
- Scratch-Resistant
- Scratch-Resistant
- Minimum Temperature
- -30 Degrees F
- Maximum Temperature
- 200 Degrees F
- Backing Type
- No Backing
- UV-Resistant
- UV-Resistant
- Metal Detectable
- Not Metal Detectable
- Plastic Clarity
- Opaque
- Material
- PVC
- Plastic Density
- 0.048 lb/cu in
- Standards
- RoHS Compliant
- Product Form
- Sheet
- Weight
- 59.38 lb
- Color
- Orange
Dimensions
- Plastic Width
- 5 ft
- Plastic Length
- 95 ft
- Plastic Thickness
- 0.018 in
Description
Vinyl Sheet, PVC, Plastic Length 95 ft, Plastic Width 5 ft, Plastic Thickness 0.018 in, Orange, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.