Vinyl Sheet, PK2
- Mfr # GVP-5x12in
- Zoro # G524789990
product price:Â
$
73.29
/pk of 2, $36.65/ea
Key Features
Metal Detectable
Not Metal Detectable
Material
PVC
Plastic Length
5 ft
Maximum Temperature
200 Degrees F
Plastic Density
0.048 lb/cu in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVP-5x12in
- Zoro #
- G524789990
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Metal Detectable
- Not Metal Detectable
- Material
- PVC
- Maximum Temperature
- 200 Degrees F
- Plastic Density
- 0.048 lb/cu in
- Backing Type
- No Backing
- Scratch-Resistant
- Scratch-Resistant
- Static-Resistant
- Not Static-Resistant
- UV-Resistant
- UV-Resistant
- Weight
- 0.63 lb
- Standards
- RoHS Compliant
- Plastic Clarity
- Opaque
- Fabrication
- Coated
- Product Form
- Sheet
- Minimum Temperature
- -30 Degrees F
- Color
- Green
- Product Type
- Plastic Sheet
Dimensions
- Plastic Length
- 5 ft
- Plastic Width
- 12 in
- Plastic Thickness
- 0.018 in
Description
Vinyl Sheet, PVC, Plastic Length 5 ft, Plastic Width 12 in, Plastic Thickness 0.018 in, Green, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.