Shop ZORO SELECT
See all product information
Create Account
Vinyl Sheet, PK2
- Mfr # BVP-5x12in
- Zoro # G624790087
product price:Â
$
73.29
/pk of 2, $36.65/ea
Key Features
Fabrication
Coated
Color
Black
Plastic Thickness
0.018 in
Plastic Clarity
Opaque
Plastic Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BVP-5x12in
- Zoro #
- G624790087
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Fabrication
- Coated
- Color
- Black
- Plastic Clarity
- Opaque
- Minimum Temperature
- -30 Degrees F
- Metal Detectable
- Not Metal Detectable
- Material
- PVC
- Static-Resistant
- Not Static-Resistant
- Product Type
- Plastic Sheet
- Weight
- 0.63 lb
- Plastic Density
- 0.048 lb/cu in
- Backing Type
- No Backing
- Maximum Temperature
- 200 Degrees F
- Standards
- RoHS Compliant
- Scratch-Resistant
- Scratch-Resistant
- Product Form
- Sheet
- UV-Resistant
- UV-Resistant
Dimensions
- Plastic Thickness
- 0.018 in
- Plastic Width
- 12 in
- Plastic Length
- 5 ft
Description
Vinyl Sheet, PVC, Plastic Length 5 ft, Plastic Width 12 in, Plastic Thickness 0.018 in, Black, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.