Vinyl Sheet
- Mfr # RVP-05X25
- Zoro # G324792985
product price:Â
$
502.99
/ea
Free Shipping & Returns
Key Features
Fabrication
Coated
Plastic Width
5 ft
UV-Resistant
UV-Resistant
Minimum Temperature
-30 Degrees F
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RVP-05X25
- Zoro #
- G324792985
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Fabrication
- Coated
- UV-Resistant
- UV-Resistant
- Minimum Temperature
- -30 Degrees F
- Material
- PVC
- Product Type
- Plastic Sheet
- Backing Type
- No Backing
- Static-Resistant
- Not Static-Resistant
- Scratch-Resistant
- Scratch-Resistant
- Maximum Temperature
- 200 Degrees F
- Plastic Clarity
- Opaque
- Plastic Density
- 0.048 lb/cu in
- Color
- Red
- Product Form
- Sheet
- Metal Detectable
- Not Metal Detectable
- Standards
- RoHS Compliant
- Weight
- 15.63 lb
Dimensions
- Plastic Width
- 5 ft
- Plastic Thickness
- 0.018 in
- Plastic Length
- 25 ft
Description
Vinyl Sheet, PVC, Plastic Length 25 ft, Plastic Width 5 ft, Plastic Thickness 0.018 in, Red, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.