Shop ZORO SELECT
See all product information
Create Account
Vinyl Sheet, PK4
- Mfr # RVP-5x6in
- Zoro # G924795072
product price:Â
$
73.29
/pk of 4, $18.32/ea
Key Features
Material
PVC
Backing Type
No Backing
Minimum Temperature
-30 Degrees F
Product Type
Plastic Sheet
Plastic Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RVP-5x6in
- Zoro #
- G924795072
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Material
- PVC
- Backing Type
- No Backing
- Minimum Temperature
- -30 Degrees F
- Product Type
- Plastic Sheet
- Plastic Clarity
- Opaque
- Product Form
- Sheet
- Maximum Temperature
- 200 Degrees F
- Fabrication
- Coated
- Color
- Red
- Metal Detectable
- Not Metal Detectable
- Weight
- 0.32 lb
- Plastic Density
- 0.048 lb/cu in
- UV-Resistant
- UV-Resistant
- Standards
- RoHS Compliant
- Static-Resistant
- Not Static-Resistant
- Scratch-Resistant
- Scratch-Resistant
Dimensions
- Plastic Width
- 6 in
- Plastic Thickness
- 0.018 in
- Plastic Length
- 5 ft
Description
Vinyl Sheet, PVC, Plastic Length 5 ft, Plastic Width 6 in, Plastic Thickness 0.018 in, Red, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.