Vinyl Sheet
- Mfr # OVP-05X60
- Zoro # G724793032
product price:Â
$
1,206.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature
200 Degrees F
Plastic Clarity
Opaque
Backing Type
No Backing
Fabrication
Coated
Plastic Width
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OVP-05X60
- Zoro #
- G724793032
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Maximum Temperature
- 200 Degrees F
- Plastic Clarity
- Opaque
- Backing Type
- No Backing
- Fabrication
- Coated
- UV-Resistant
- UV-Resistant
- Color
- Orange
- Static-Resistant
- Not Static-Resistant
- Weight
- 37.5 lb
- Material
- PVC
- Plastic Density
- 0.048 lb/cu in
- Minimum Temperature
- -30 Degrees F
- Scratch-Resistant
- Scratch-Resistant
- Metal Detectable
- Not Metal Detectable
- Product Form
- Sheet
- Product Type
- Plastic Sheet
- Standards
- RoHS Compliant
Dimensions
- Plastic Width
- 5 ft
- Plastic Length
- 60 ft
- Plastic Thickness
- 0.018 in
Description
Vinyl Sheet, PVC, Plastic Length 60 ft, Plastic Width 5 ft, Plastic Thickness 0.018 in, Orange, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.