Shop ZORO SELECT
See all product information
Create Account
Vinyl Sheet, PK4
- Mfr # YVP-5x6in
- Zoro # G424787584
product price:Â
$
73.49
/pk of 4, $18.37/ea
Key Features
Color
Yellow
Scratch-Resistant
Scratch-Resistant
Plastic Length
5 ft
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YVP-5x6in
- Zoro #
- G424787584
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Color
- Yellow
- Scratch-Resistant
- Scratch-Resistant
- Static-Resistant
- Not Static-Resistant
- Product Form
- Sheet
- Maximum Temperature
- 200 Degrees F
- Material
- PVC
- Fabrication
- Coated
- Plastic Clarity
- Opaque
- Standards
- RoHS Compliant
- Weight
- 0.32 lb
- UV-Resistant
- UV-Resistant
- Plastic Density
- 0.048 lb/cu in
- Minimum Temperature
- -30 Degrees F
- Metal Detectable
- Not Metal Detectable
- Backing Type
- No Backing
- Product Type
- Plastic Sheet
Dimensions
- Plastic Length
- 5 ft
- Plastic Thickness
- 0.018 in
- Plastic Width
- 6 in
Description
Vinyl Sheet, PVC, Plastic Length 5 ft, Plastic Width 6 in, Plastic Thickness 0.018 in, Yellow, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.