Shop ZORO SELECT
See all product information
Create Account
Vinyl Sheet
- Mfr # BVP-05X15
- Zoro # G224788422
product price:Â
$
530.99
/ea
Free Shipping & Returns
Key Features
Scratch-Resistant
Scratch-Resistant
Backing Type
No Backing
Plastic Density
0.048 lb/cu in
Product Type
Plastic Sheet
Weight
9.38 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BVP-05X15
- Zoro #
- G224788422
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Scratch-Resistant
- Scratch-Resistant
- Backing Type
- No Backing
- Plastic Density
- 0.048 lb/cu in
- Product Type
- Plastic Sheet
- Weight
- 9.38 lb
- Plastic Clarity
- Opaque
- Product Form
- Sheet
- Material
- PVC
- Static-Resistant
- Not Static-Resistant
- Standards
- RoHS Compliant
- Fabrication
- Coated
- Metal Detectable
- Not Metal Detectable
- Color
- Black
- Maximum Temperature
- 200 Degrees F
- Minimum Temperature
- -30 Degrees F
- UV-Resistant
- UV-Resistant
Dimensions
- Plastic Thickness
- 0.018 in
- Plastic Width
- 5 ft
- Plastic Length
- 15 ft
Description
Vinyl Sheet, PVC, Plastic Length 15 ft, Plastic Width 5 ft, Plastic Thickness 0.018 in, Black, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.