Shop ZORO SELECT
See all product information
Create Account
Vinyl Sheet
- Mfr # RVP-5x24in
- Zoro # G724787871
product price:Â
$
73.29
/ea
Key Features
Material
PVC
Plastic Length
5 ft
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Backing Type
No Backing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RVP-5x24in
- Zoro #
- G724787871
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Material
- PVC
- Product Form
- Sheet
- Static-Resistant
- Not Static-Resistant
- Backing Type
- No Backing
- Weight
- 1.25 lb
- UV-Resistant
- UV-Resistant
- Minimum Temperature
- -30 Degrees F
- Metal Detectable
- Not Metal Detectable
- Color
- Red
- Plastic Clarity
- Opaque
- Maximum Temperature
- 200 Degrees F
- Standards
- RoHS Compliant
- Scratch-Resistant
- Scratch-Resistant
- Fabrication
- Coated
- Plastic Density
- 0.048 lb/cu in
- Product Type
- Plastic Sheet
Dimensions
- Plastic Length
- 5 ft
- Plastic Thickness
- 0.018 in
- Plastic Width
- 24 in
Description
Vinyl Sheet, PVC, Plastic Length 5 ft, Plastic Width 24 in, Plastic Thickness 0.018 in, Red, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.