Shop ZORO SELECT
See all product information
Create Account
Vinyl Sheet
- Mfr # RVP-05X85
- Zoro # G824787733
product price:Â
$
1,708.99
/ea
Free Shipping & Returns
Key Features
Plastic Clarity
Opaque
Standards
RoHS Compliant
Product Type
Plastic Sheet
Weight
54 lb
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RVP-05X85
- Zoro #
- G824787733
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Plastic Clarity
- Opaque
- Standards
- RoHS Compliant
- Product Type
- Plastic Sheet
- Weight
- 54 lb
- Color
- Red
- Maximum Temperature
- 200 Degrees F
- Fabrication
- Coated
- Backing Type
- No Backing
- Static-Resistant
- Not Static-Resistant
- Metal Detectable
- Not Metal Detectable
- Plastic Density
- 0.048 lb/cu in
- Material
- PVC
- Scratch-Resistant
- Scratch-Resistant
- Product Form
- Sheet
- Minimum Temperature
- -30 Degrees F
- UV-Resistant
- UV-Resistant
Dimensions
- Plastic Width
- 5 ft
- Plastic Thickness
- 0.018 in
- Plastic Length
- 85 ft
Description
Vinyl Sheet, PVC, Plastic Length 85 ft, Plastic Width 5 ft, Plastic Thickness 0.018 in, Red, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.